Zoro Homepage

10 in L 1 1/2 in Cap. Cast Iron Straight Pipe Wrench

  • Mfr # 227 10

  • Zoro # G7378911


product price: $36.99
/ea

Key Features

Overall Length
10 in
Jaw Capacity
1 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227 10
Zoro #
G7378911
UPC #
04010886645314
Country of Origin
China

Dimensions

Overall Length
10 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
1 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Features
Teeth Offset Against Direction of Rotation, Induction-Hardened; Gedore Special Hardened and Tempered Steel, Ground
Jaw Material
Alloy Steel
Insulated
No
Adjustable
Manual
Corrosion Resistant
No
Non-Magnetic
No
Adjustment Type
Groove
Jaw Texture
Serrated
Tether Style
Tether Capable
Finish
Chrome

Description

Straight Pipe Wrench, Cast Iron, Chrome, Jaw Capacity 1 1/2 in, Serrated, Overall Length 10 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.