Zoro Homepage

10 Piece Metric L-Shape Hex Key Set, H 42-10

  • Mfr # H 42-10

  • Zoro # G8765202


product price: $22.89
/ea

Key Features

End Shape
Standard
Number of Pieces
10
Tip Size
1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Handle Type
L-Shape
Sizes Included
1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H 42-10
Zoro #
G8765202
UPC #
-
Country of Origin
Austria

Dimensions

Tip Size
1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes Included
1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Size
1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
Sizes"cluded
1.3mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm

Details

Item
Standard Hex Key Set
End Shape
Standard
Number of Pieces
10
Measurement Type
Metric
Handle Type
L-Shape
Blade Material
Vanadium Steel
Includes
(1) Blue Plastic Holder (LPDE)
Finish
Zinc Plated
Shape
Hex
Material
Vanadium Steel
Container Type
Plastic Holder (LPDE)

Description

Hexagon Tork Key Set,In Holder,1.3-10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.