Shop GEDORE
See all product information
Create Account
1/2" Drive, 16mm Metric Socket, Spark Plug Retention Spring
- Mfr # 54
- Zoro # G8765668
product price:Â
$
36.49
/ea
Key Features
Drive Size
1/2 in
Finish
Polished Chrome Plated
Overall Length
63.5 mm
SAE or Metric
Metric
Socket Type
Spark Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54
- Zoro #
- G8765668
- UPC #
- -
- Country of Origin
- Germany
- Item
- Spark Plug Socket,Retention Spring
- Finish
- Polished Chrome Plated
- SAE or Metric
- Metric
- Socket Type
- Spark Plug
- Category Type
- Spark Plug Socket
- Material
- Chrome-Vanadium Steel 31CrV3
- Standards
- REACH Compliant
Dimensions
- Drive Size
- 1/2 in
- Size
- 16mm
- Overall Length
- 63.5 mm
- Head Depth 1
- 7 mm
- Dia.
- 21.5 mm
- Head Depth 2
- 20.5 mm
Description
Spark Plug Socket,Retention Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.