Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-9 Tamperproof Star Bit 88mmL
- Mfr # 7509
- Zoro # G623584656
product price:Â
$
5.08
/ea
Sold in multiples of 2 for
$10.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7509
- Zoro #
- G623584656
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-9 Size 1/4 Inch Hex Shank 88mm Length Precision Drive Durable Steel - 7509 Screwdriver Bit This tamperproof star screwdriver bit is built for consistent fit and controlled fastening on T-9 tamperproof screws. The 1/4in hex shank format supports quick changes and broad tool compatibility, while the 88mm length adds reach and stability for precision work. Constructed from High Speed Steel and heat treated for a tough exterior with a strong inner core, it is designed for long service life in professional tool kits. Size markings are stamped for permanent identification to keep tool organization simple. Key Benefits T-9 tamperproof star profile helps maintain a secure, accurate screw engagement. 1/4in hex shank fits common bit holders for fast swapping and convenience. 88mm overall length improves reach and control in tighter working positions. High Speed Steel construction supports high strength, durability, and corrosion resistance. Heat-treated design delivers a tough exterior and reinforced core strength. Stamped size markings provide permanent, easy identification for better tool organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. It balances durability with precise drive fit, helping reduce rounding and improving repeatable results across tamperproof fastener jobs. SKU: 7509.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.