Zoro Homepage

1/2" Drive, 16mm Metric Socket, Spark Plug Magnet 16mm, 1/2

  • Mfr # 54 MH

  • Zoro # G8765780


product price: $43.19
/ea

Key Features

Drive Size
1/2"
Finish
Polished Chrome Plated
Overall Length
64mm
SAE or Metric
Metric
Category Type
Spark Plug Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54 MH
Zoro #
G8765780
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Size
16mm
Overall Length
64mm

Details

Item
Spark Plug Socket with Magnet
Finish
Polished Chrome Plated
SAE or Metric
Metric
Category Type
Spark Plug Socket
Material
Gedore Vanadium Steel 31CrV3
Socket Type
Magnetic Spark Plug

Description

Spark Plug Socket,Magnet 16mm,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.