
1/2" Drive, 20.8mm Metric Socket, Spark Plug Magnet 1/2
Mfr # 50 MH
Zoro # G8765738
product price: $37.79
/eaKey Features
Drive Size
1/2"
Finish
Polished Chrome Plated
Overall Length
64mm
SAE or Metric
Metric
Socket Type
Magnetic Spark Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50 MH
Zoro #
G8765738
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Size
20.8mm
Overall Length
64mm
Details
Item
Spark Plug Socket with Magnet
Finish
Polished Chrome Plated
SAE or Metric
Metric
Socket Type
Magnetic Spark Plug
Material
Gedore Vanadium Steel 31CrV3
Category Type
Spark Plug Socket
Description
Spark Plug Socket,Magnet 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.