Zoro Homepage

1/2" Drive 46mm Ratchet Head, 1/2", Anti-Clockwise

  • Mfr # 754-12

  • Zoro # G8774022


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
46mm
Head Movement
Anti-Clockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
754-12
Zoro #
G8774022
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Overall Length
46mm

Details

Item
Ratchet Head,1/2",Anti-Clockwise
Head Movement
Anti-Clockwise

Description

Ratchet Head,1/2",Anti-Clockwise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.