
1/2" Drive Impact Socket, Metric, 5 pcs
Mfr # K 19-028
Zoro # G8496210
product price: $63.99
/eaKey Features
Drive Size
1/2"
Number of Pieces
5
Finish
Gun Metal
Material
Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 19-028
Zoro #
G8496210
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket
Number of Pieces
5
Finish
Gun Metal
Material
Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(5) Set Includes: 10mm, 13mm, 17mm, 19mm, 24mm
Description
Impact Socket Set,1/2",5 pcs.,10-24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.