Zoro Homepage

1/2" Drive Ratchet, Reversible, 1/2", 270mm, Chrome

  • Mfr # 1993 U-10 T

  • Zoro # G8500158


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Overall Length
270mm
Finish
Chrome
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1993 U-10 T
Zoro #
G8500158
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Overall Length
270mm

Details

Item
Ratchet,Reversible,1/2",270mm
Finish
Chrome
Reversing
Yes

Description

Ratchet,Reversible,1/2",270mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.