Zoro Homepage

1/2" Drive, SAE Socket, 4 Points, Reducer 1/2" To 3/8

  • Mfr # KB 1930

  • Zoro # G8769350


product price: $29.69
/ea

Key Features

Drive Size
1/2"
SAE or Metric
SAE
Number of Points
4
For Use With
Impact Sockets
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB 1930
Zoro #
G8769350
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"
Output Drive Size
3/8"

Details

Item
Reducer
SAE or Metric
SAE
Number of Points
4
For Use With
Impact Sockets
Output Drive Type
Male Square
Drive Type
Female Square

Description

Reducer 1/2" To 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.