
1/2" Drive Socket Set, 1/2", 9 pcs., Torx E10-24, Torx(R)
Mfr # TX 19 E-09
Zoro # G8758939
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
9
Includes
(8) Set Includes: 1/2" Drive: TX 19: E10, E11, E12, E14, E16, E18, E20, E24; Enlarging Piece: 3/8" to 1/2"
Measurement Type
SAE
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX 19 E-09
Zoro #
G8758939
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
9
Includes
(8) Set Includes: 1/2" Drive: TX 19: E10, E11, E12, E14, E16, E18, E20, E24; Enlarging Piece: 3/8" to 1/2"
Measurement Type
SAE
SAE or Metric
SAE
Description
Socket Set,1/2",9 pcs.,Torx E10-24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.