
1/2" Drive Socket Set, Metric, 25 pcs
Mfr # D 19 TMU-10
Zoro # G8494941
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
25
Includes
(19) Ratchet 1993 U-10 T Missions D 19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; Accessories 1/2" Cross Handle; Sliding block; Extension; Cardan joint 1995
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 19 TMU-10
Zoro #
G8494941
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
25
Includes
(19) Ratchet 1993 U-10 T Missions D 19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; Accessories 1/2" Cross Handle; Sliding block; Extension; Cardan joint 1995
SAE or Metric
Metric
Measurement Type
Metric
Material
Vanadium Steel
Description
Socket Set,1/2",25 pcs.,10-32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.