Zoro Homepage

1/2" Drive Socket Set, Metric, 31 pcs

  • Mfr # D 19 XMAU-20

  • Zoro # G8758290


product price: $523.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
31
Includes
Measurement Type
Metric
Material
Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 19 XMAU-20
Zoro #
G8758290
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
31
Includes
Measurement Type
Metric
Material
Vanadium Steel
SAE or Metric
Metric

Description

Socket Set,1/2",31 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.