
1/2" Drive Socket Set, SAE, 31 pcs
Mfr # D 19 WAU-20
Zoro # G8495002
product price: $470.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
31
Includes
Ratchet 1993 U-20 Missions D 19 5/16", 11/32", 3/8", 13/32", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"; Accessories Extension; Cardan joint 1995
Material
Vanadium Steel
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 19 WAU-20
Zoro #
G8495002
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
31
Includes
Ratchet 1993 U-20 Missions D 19 5/16", 11/32", 3/8", 13/32", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16"; Accessories Extension; Cardan joint 1995
Material
Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Description
Socket Set,1/2",31 pcs.,5/16-1.1/4Af
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.