
1/2" Drive Socket Set, SAE, Metric, 42 pcs
Mfr # ITX 19 INU-20
Zoro # G8495632
product price: $754.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
42
Includes
(26) Ratchet 1993 U-20 Missions 19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; (9) IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; TX 19: E10, E12, E14, E16, E18, E20, E24; ITX 19: T20, T25, T27, T30, T40, T45, T50, T55, T60
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITX 19 INU-20
Zoro #
G8495632
UPC #
4010886930328
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
42
Includes
(26) Ratchet 1993 U-20 Missions 19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm; (9) IN 19: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm; TX 19: E10, E12, E14, E16, E18, E20, E24; ITX 19: T20, T25, T27, T30, T40, T45, T50, T55, T60
Measurement Type
SAE, Metric
SAE or Metric
SAE, Metric
Description
Socket Set,1/2",42 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.