Shop GEDORE
See all product information
Create Account
1/2" Square Drive, 11/16" SAE Socket, 12 Points, 1/2", 11/16 W
Mfr # D 19 11/16W
Zoro # G8757959
product price:Â
$
29.49
/ea
Key Features
Drive Size
1/2" Square
Size
11/16"
Finish
Polished Chrome Plated
Overall Length
43mm
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D 19 11/16W
- Zoro #
- G8757959
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Drive Size
- 1/2" Square
- Size
- 11/16"
- Overall Length
- 43mm
- Insert Dia. 1
- 41 mm
- Drive Connector Size
- 1/2 in
- Operating Depth
- 20.5 mm
- Insert Dia. 2
- 33 mm
Details
- Item
- Socket,1/2",11/16 W
- Finish
- Polished Chrome Plated
- SAE or Metric
- SAE
- Number of Points
- 12
- Material
- Chrome-Vanadium Steel
- Socket Type
- Bi-Hexagon
- Standards
- DIN 3120 – C 12.5, REACH Compliant
Description
Socket,1/2 In.,11/16 W