Concrete Finishing Trowel, Economy Trowel, Carbon Steel Trowel, 11 x 4 1/2 inch Finishing Trowel
- Mfr # 227
- Zoro # G615795084
product price:
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Length (In.)
11"
Material
Steel
Application
Concrete
Features
Sturctual Foam Handle;
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227
- Zoro #
- G615795084
- UPC #
- 35965062459
- Country of Origin
- United States
- Material
- Steel
- Application
- Concrete
- Features
- Sturctual Foam Handle;
Dimensions
- Length (In.)
- 11"
- Width (In.)
- 4 1/2"
Description
Concrete Finishing Trowel, Economy Trowel, Carbon Steel Trowel, 11 x 4 1/2 inch Finishing Trowel
- Steel blade material
- Choose 9" x 4" or 11" x 41⁄2" size
- Structural foam handle
- Made in the USA with Global Materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.