Shop GEDORE

1/2" Square Drive, 12mm Metric Socket, 12 Points, 1/2", 12mm

  • Mfr # D 19 12

  • Zoro # G8494497


product price:  $18.99
/ea

Key Features

Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
38mm
SAE or Metric
Metric
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D 19 12
Zoro #
G8494497
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2" Square
Size
12mm
Overall Length
38mm
Operating Depth
12.5 mm
Drive Connector Size
1/2 in
Insert Dia. 2
22.5 mm
Insert Dia. 1
18 mm

Details

Item
Socket,1/2",12mm
Finish
Polished Chrome Plated
SAE or Metric
Metric
Number of Points
12
Material
Chrome-Vanadium Steel 31CrV3
Socket Type
Bi-Hexagon UD Profile
Standards
DIN 3120 – C 12.5, REACH Compliant

Description

Socket,1/2 In.,12mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.