Shop MAG-MATE
See all product information
Create Account
MechanicalRetrievalTool, SpringPlunger, 8"
- Mfr # 708
- Zoro # G4636423
product price:Â
$
16.79
/ea
Key Features
Features
Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16 in Diameter Head.
Handle Type
Spring Plunger
Jaw Capacity
1 in
Handle Material
Steel
Shaft Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 708
- Zoro #
- G4636423
- UPC #
- 682241258800
- Country of Origin
- United States
- Item
- Mechanical Retrieval Tool
- Features
- Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16 in Diameter Head.
- Handle Type
- Spring Plunger
- Jaw Capacity
- 1 in
- Handle Material
- Steel
- Shaft Material
- Steel
- Type
- Rigid, 2-Jaw
- Function
- Retrieve Or Position Parts In Hard To Reach Areas
- Jaw Capacity (In.)
- 1 in
- Product Type
- Mechanical Retrieval Tool
- Handle Style
- Spring Plunger
- Shaft Type
- Fixed
- Flexibility
- Rigid
- Number of Jaws
- 2
- Magnetic Pull Capacity - Maximum
- 12 lb
Dimensions
- Length (In.)
- 8 in
- Head Diameter
- 3/16 in
- Compatible Thickness - Maximum
- 1 in
- Compressed Length
- 8 in
- Fits Chest Size
- Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16 in Diameter Head.
Description
Mechanical Retrieval Tool, Compatible Thickness - Maximum 1 in, Compressed Length 8 in, Extended Length - Maximum Not Applicable, Flexibility Rigid, Handle Material Steel, Handle Style Spring Plunger, Head Diameter 3/16 in, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum 12 lb, Number of Jaws 2, Product Type Mechanical Retrieval Tool, Shaft Material Steel, Features Rigid Shaft With Spring Plunger Handle. 2 Spring Steel Jaws. 3/16 in Diameter Head., Shaft Type Fixed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.