
1/2" Square Drive, 1/4" SAE Socket, 12 Points
Mfr # D 19 1/4W
Zoro # G8494670
product price: $11.79
/eaKey Features
Drive Size
1/2" Square
Size
1/4"
Finish
Polished Chrome Plated
Overall Length
38mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 19 1/4W
Zoro #
G8494670
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2" Square
Size
1/4"
Overall Length
38mm
Details
Item
Bi-Hexagon Socket
Finish
Polished Chrome Plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Bi-Hexagon
Material
Gedore Vanadium Steel 31CrV3
Description
Socket,1/2 In.,1/4 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.