Zoro Homepage

1/2" Square Drive, 19mm Metric Socket, 6 Points, 1/2", Long 19mm

  • Mfr # 19 L 19

  • Zoro # G8757843


product price: $27.69
/ea

Key Features

Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
82mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19 L 19
Zoro #
G8757843
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2" Square
Size
19mm
Overall Length
82mm

Details

Item
Socket
Finish
Polished Chrome Plated
SAE or Metric
Metric
Number of Points
6
Material
Gedore Vanadium Steel 31CrV3
Socket Type
Hexagon UD Profile, Long Pattern

Description

Socket,1/2 In.,Long 19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.