Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Square Drive, 3/8" SAE Socket, 12 Points, 1/2", 3/8 W

  • Mfr # D 19 3/8W

  • Zoro # G8494643


product price: $14.79
/ea

Key Features

Drive Size
1/2" Square
Finish
Polished Chrome Plated
Overall Length
39.5mm
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 19 3/8W
Zoro #
G8494643
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2" Square
Size
3/8"
Overall Length
39.5mm

Details

Item
Bi-Hexagon Socket
Finish
Polished Chrome Plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Bi-Hexagon
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,1/2 In.,3/8 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.