
1/2" Square Drive, E24 SAE Socket
Mfr # TX 19 E24
Zoro # G8496177
product price: $23.79
/eaKey Features
Drive Size
1/2" Square
Size
E24
Finish
Polished Chrome Plated
Overall Length
41.5mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX 19 E24
Zoro #
G8496177
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2" Square
Size
E24
Overall Length
41.5mm
Details
Item
Socket
Finish
Polished Chrome Plated
SAE or Metric
SAE
Material
Gedore Vanadium Steel 31CrV3
Description
Socket,1/2 In.,Torx E24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.