
1/2" Square Drive Impact Socket Gun Metal, 1/2", Hex 1.5/16
Mfr # K 19 1.5/16AF
Zoro # G8496107
product price: $37.29
/eaKey Features
Drive Size
1/2" Square
Overall Length
43mm
SAE or Metric
SAE
Number of Points
6
Finish
Gun Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 19 1.5/16AF
Zoro #
G8496107
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2" Square
Size
1-5/16"
Overall Length
43mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Gun Metal
Category Type
Hex Socket
Material
Gedore Special Steel
Socket Type
Hexagon Impact
Description
Impact Socket,1/2 In.,Hex 1.5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.