Zoro Homepage

1/2" Square Drive Impact Socket Gun Metal, 1/2", Hex 5/8

  • Mfr # K 19 5/8AF

  • Zoro # G8758878


product price: $11.59
/ea

Key Features

Drive Size
1/2" Square
Overall Length
38mm
SAE or Metric
SAE
Number of Points
6
Finish
Gun Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K 19 5/8AF
Zoro #
G8758878
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2" Square
Size
5/8"
Overall Length
38mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Gun Metal
Category Type
Hex Socket
Socket Type
Hexagon Impact
Material
Gedore Special Steel

Description

Impact Socket,1/2 In.,Hex 5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.