
1/2" Square Drive Impact Socket Gun Metal, 1/2", Torx E12
Mfr # TX K 19 E12
Zoro # G8496323
product price: $16.65
/eaKey Features
Drive Size
1/2" Square
Overall Length
38mm
SAE or Metric
SAE
Finish
Gun Metal
Material
Gedore Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TX K 19 E12
Zoro #
G8496323
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2" Square
Size
E12
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
SAE
Finish
Gun Metal
Material
Gedore Special Steel
Socket Type
Impact
Category Type
Impact Socket
Description
Impact Socket,1/2 In.,Torx E12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.