
1/2" Square Drive Impact Socket Manganese Phosphate, 1/2", Long 22mm
Mfr # K 19 L 22
Zoro # G8496192
product price: $25.49
/eaKey Features
Drive Size
1/2" Square
Overall Length
82mm
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 19 L 22
Zoro #
G8496192
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2" Square
Size
22mm
Overall Length
82mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Manganese Phosphate
Material
Gedore Special Steel
Category Type
Impact Socket
Socket Type
Hexagon, Long Pattern Impact
Description
Impact Socket,1/2 In.,Long 22mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.