Zoro Homepage

1/4", 1/4" Drive, 6.3mm SAE, Metric Socket, 6, 4 Points, Socket Holder 1/4"-1/4

  • Mfr # 673 L

  • Zoro # G9060101


product price: $15.29
/ea

Key Features

Drive Size
1/4", 1/4"
Size
6.3mm
SAE or Metric
SAE, Metric
Number of Points
6, 4
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
673 L
Zoro #
G9060101
UPC #
04010886852811
Country of Origin
Germany

Dimensions

Drive Size
1/4", 1/4"
Size
6.3mm
Overall Length
130mm
Output Drive Size
1/4" M x 1/4" M

Details

Item
Socket Holder
SAE or Metric
SAE, Metric
Number of Points
6, 4
Number of Pieces
1
Output Drive Type
Hexagon, Square
For Use With
Driving Handle No. 676, or Torque Handle No. 2140

Description

Socket Holder 1/4"-1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.