
1/4" Drive Ratchet, Reversible, 127mm
Mfr # 2093 U-10
Zoro # G8500429
product price: $78.19
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
Overall Length
129mm
Finish
Chrome
Reversing
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2093 U-10
Zoro #
G8500429
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/4"
Overall Length
129mm
Details
Item
Ratchet,Reversible,1/4",127mm
Finish
Chrome
Reversing
Yes
Description
Ratchet,Reversible,1/4",127mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.