14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 225 14
Zoro # G7414535
product price:Â $58.59
/eaKey Features
Overall Length
14 in
Jaw Capacity
1 1/2 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
225 14
Zoro #
G7414535
UPC #
-
Country of Origin
China
Dimensions
Overall Length
14 in
Details
Item
Straight Pipe Wrench
Jaw Capacity
1 1/2 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Features
Hot-Drop Forged; Forged Parts Tempered; Self-Gripping by Teeth Offset Against Direction of Rotation; Gedore Special Hardened and Tempered Steel
Tether Style
Tether Capable
Insulated
No
Non-Magnetic
No
Finish
Chrome
Jaw Texture
Serrated
Adjustment Type
Groove
Corrosion Resistant
No
Adjustable
Manual
Description
Straight Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 1 1/2 in, Serrated, Overall Length 14 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.