Zoro Homepage

14" L 3-9/16" Cap. High Speed Pipe Wrench, 14"

  • Mfr # 152 14

  • Zoro # G9058607


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Overall Length
14"
Jaw Capacity
3-9/16"
Features
Forged Components; Induction-Rehardened Serrated Faces; Quick and Easy Setting with Screw Adjuster-Single-Hand Adjustment; Gripping Faces Selfinhibiting
Jaw Texture
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
152 14
Zoro #
G9058607
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
14"

Details

Item
High Speed Pipe Wrench,14"
Jaw Capacity
3-9/16"
Features
Forged Components; Induction-Rehardened Serrated Faces; Quick and Easy Setting with Screw Adjuster-Single-Hand Adjustment; Gripping Faces Selfinhibiting
Jaw Texture
Serrated

Description

High Speed Pipe Wrench,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.