Zoro Homepage

1/4" Square Drive, 1/4" SAE Socket, 12 Points, 1/4", Long UD Profile 1/4

  • Mfr # D 20 L 1/4AF

  • Zoro # G8759508


product price: $20.99
/ea

Key Features

Drive Size
1/4" Square
Finish
Polished Chrome Plated
Overall Length
50mm
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 20 L 1/4AF
Zoro #
G8759508
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4" Square
Size
1/4"
Overall Length
50mm

Details

Item
Socket
Finish
Polished Chrome Plated
SAE or Metric
SAE
Number of Points
12
Material
Gedore Vanadium Steel 31CrV3
Socket Type
Bi-Hexagon UD Profile, Long Pattern

Description

Socket,1/4 In.,Long UD Profile 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.