Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Square Drive, 9mm Metric Socket, 12 Points

  • Mfr # D 20 9

  • Zoro # G8496588


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Drive Size
1/4" Square
Finish
Polished Chrome Plated
Overall Length
25mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D 20 9
Zoro #
G8496588
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4" Square
Size
9mm
Overall Length
25mm

Details

Item
Socket
Finish
Polished Chrome Plated
SAE or Metric
Metric
Number of Points
12
Socket Type
Bi-Hexagon UD Profile
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,1/4 In.,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.