Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Square Drive, 9mm Metric Socket, 6 Points, 1/4", 9mm

  • Mfr # 20 9

  • Zoro # G8496280


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Drive Size
1/4" Square
Finish
Polished Chrome Plated
Overall Length
25mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20 9
Zoro #
G8496280
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4" Square
Size
9mm
Overall Length
25mm

Details

Item
Hexagon Socket
Finish
Polished Chrome Plated
SAE or Metric
Metric
Number of Points
6
Material
Gedore Vanadium Steel 31CrV3
Socket Type
Hexagon

Description

Socket,1/4 In.,9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.