Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 in Friction Spanner Ratchet, Chrome

  • Mfr # 31 K 16

  • Zoro # G7747437


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
0
Overall Length
16 in
Finish
Black Oxide
Material
Chrome Vanadium Steel
Use With Bi-Hexagon Ring Size
30 to 32mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 K 16
Zoro #
G7747437
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 in
Use With Bi-Hexagon Ring Size
30 to 32mm
Head Height
2 mm
Head Dia.
46 mm
Head Width
46 mm
Head Thickness
49/64 in

Details

Item
Friction Spanner Ratchet
Number of Geared Teeth
0
Finish
Black Oxide
Material
Chrome Vanadium Steel
System of Measurement
Metric
Tether Capable
Tether Capable
Use With Insert Ring Style
31R Bi-Hexagon
Insert Ring Included
No
Reversing
Not Reversible
Min. Arc Swing
0 Degrees
Tether Style
Tether Capable
Flex Range of Motion
1 Degrees
Measurement Type
Metric
Minimum Arc Swing
1 Degrees
Head Shape
Round
Non-Sparking
No
Tether Ready
No
Ratchet Type
Friction Spanner
Quick Release
No
Corrosion Resistant
Yes
Ratcheting
Yes
Insulated
No
Head Type
Flexible
Arc Swing - Minimum
1 Degrees
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Quick-Release
Quick-Release Not Included

Description

Friction Spanner Ratchet, Friction Spanner, Round, Reversing Not Reversible, Chrome Vanadium Steel, Black Oxide, Minimum Arc Swing 1 Degrees , Overall Length 16 in, Quick Release No, Flex Range of Motion 1 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.