Zoro Homepage

160mm Tommy Bar, 6mm Dia.

  • Mfr # 26 D 6

  • Zoro # G9056540


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Type
Tommy Bar
Length
157mm
Width
Dia: 6mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 D 6
Zoro #
G9056540
UPC #
-
Country of Origin
Germany

Dimensions

Length
157mm
Width
Dia: 6mm

Details

Item
Tommy Bar,160mm,d 6mm
Type
Tommy Bar

Description

Tommy Bar,160mm,d 6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.