
18.95mm Hex Drive, 17mm Metric Socket, 6 Points
Mfr # 19 SK 17
Zoro # G8494357
product price: $18.69
/eaKey Features
Drive Size
18.95mm Hex
Size
17mm
Finish
Chrome plated
Overall Length
27mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19 SK 17
Zoro #
G8494357
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
18.95mm Hex
Size
17mm
Overall Length
27mm
Details
Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Material
Gedore Steel 42CrMo4
Socket Type
Hexagon, Short Pattern
Description
Socket,1/2 In.,Short 17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.