Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

190mm Stepp Tommy Bar

  • Mfr # 626 S 1

  • Zoro # G9060016


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Type
Stepped Tommy Bar
Length
190mm
Width
Dia: 3.7mm, 4.7mm, 5.2mm, 7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626 S 1
Zoro #
G9060016
UPC #
04010886652800
Country of Origin
Germany

Dimensions

Length
190mm
Width
Dia: 3.7mm, 4.7mm, 5.2mm, 7mm

Details

Item
Stepped Tommy Bar,190mm
Type
Stepped Tommy Bar

Description

Stepped Tommy Bar,190mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.