Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 in Friction Spanner Ratchet, Chrome

  • Mfr # 31 K 20

  • Zoro # G7747428


product price: $183.65
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
0
Overall Length
20 in
Finish
Black Oxide
System of Measurement
Metric
Head Dia.
57 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 K 20
Zoro #
G7747428
UPC #
04010886624357
Country of Origin
Germany

Dimensions

Overall Length
20 in
Head Dia.
57 mm
Head Height
2 mm
Use With Bi-Hexagon Ring Size
34 to 41mm
Head Width
57 mm
Head Thickness
27/32 in

Details

Item
Friction Spanner Ratchet
Number of Geared Teeth
0
Finish
Black Oxide
System of Measurement
Metric
Insert Ring Included
No
Material
Chrome Vanadium Steel
Use With Insert Ring Style
31R Bi-Hexagon
Tether Capable
Tether Capable
Reversing
Not Reversible
Min. Arc Swing
0 Degrees
Tether Style
Tether Capable
Tether Ready
No
Flex Range of Motion
1 Degrees
Non-Sparking
No
Minimum Arc Swing
1 Degrees
Ratcheting
Yes
Measurement Type
Metric
Ratchet Type
Friction Spanner
Head Shape
Round
Quick Release
No
Head Type
Flexible
Corrosion Resistant
Yes
Insulated
No
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
1 Degrees

Description

Friction Spanner Ratchet, Friction Spanner, Round, Reversing Not Reversible, Chrome Vanadium Steel, Black Oxide, Minimum Arc Swing 1 Degrees , Overall Length 20 in, Quick Release No, Flex Range of Motion 1 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.