
220mm Crimp Wrench for Insulated Connector 20 to 10 AWG
Mfr # 8155
Zoro # G9063909
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Capacity
20 to 10 AWG
Width
80mm
Overall Length
220mm
Application
Insulated Connectors
Insulated / Uninsulated
Insulated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8155
Zoro #
G9063909
UPC #
-
Country of Origin
Germany
Dimensions
Width
80mm
Overall Length
220mm
Details
Item
Crimp Wrench for Insulated Connector
Capacity
20 to 10 AWG
Application
Insulated Connectors
Insulated / Uninsulated
Insulated
Description
Crimp Wrench for Insulated Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.