Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240mm Stepped Tommy Bar, Width: Dia: 8mm, 10mm

  • Mfr # 26 RS 2

  • Zoro # G9056960


product price: $10.99
/ea

Key Features

Type
Stepped Tommy Bar
Length
240mm
Width
Dia: 8mm, 10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 RS 2
Zoro #
G9056960
UPC #
-
Country of Origin
Germany

Dimensions

Length
240mm
Width
Dia: 8mm, 10mm

Details

Item
Stepped Tommy Bar,240mm
Type
Stepped Tommy Bar

Description

Stepped Tommy Bar,240mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.