Zoro Homepage

25 in Friction Spanner Ratchet, Chrome

  • Mfr # 31 K 25

  • Zoro # G7747455


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Number of Geared Teeth
0
Overall Length
25 in
Finish
Black Oxide
Tether Capable
Tether Capable
Use With Bi-Hexagon Ring Size
46 to 50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31 K 25
Zoro #
G7747455
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
25 in
Use With Bi-Hexagon Ring Size
46 to 50mm
Head Dia.
70 mm
Head Height
2 mm
Head Width
70 mm
Head Thickness
1 15/64 in

Description

Friction Spanner Ratchet, Friction Spanner, Round, Reversing Not Reversible, Chrome Vanadium Steel, Black Oxide, Minimum Arc Swing 1 Degrees , Overall Length 25 in, Quick Release No, Flex Range of Motion 1 Degrees , Tether Ready No, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.