26 in L 3 in Cap. Alloy Steel Swedish Pipe Wrench
Mfr # 175 3
Zoro # G7414410
product price:Â $258.99
/ea
Free Shipping & Returns
Key Features
Overall Length
26 in
Jaw Capacity
3 in
Handle Material
Alloy Steel
Handle Type
Plier-Type
Nonsparking
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
175 3
Zoro #
G7414410
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
26 in
Details
Item
Swedish Pipe Wrench
Jaw Capacity
3 in
Handle Material
Alloy Steel
Handle Type
Plier-Type
Nonsparking
No
Features
Acc. to DIN 5234 Form A; Especially Sturdy Type for Heavy Use; Head Angled 85 Degrees; Drop Forged; Tempered, Teeth Additionally Hardened; Self-Gripping by Teeth Offset Against Direction of Rotation; Roller Secured Against Loss
Jaw Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Finish
Chrome
Jaw Texture
Serrated
Non-Magnetic
No
Corrosion Resistant
No
Adjustable
Manual
Adjustment Type
Groove
Description
Swedish Pipe Wrench, Alloy Steel, Chrome, Jaw Capacity 3 in, Serrated, Overall Length 26 in, Plier-Type, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.