Zoro Homepage

3/4" Drive Ratchet, Reversible, Chrome

  • Mfr # 3293 U-2

  • Zoro # G8770699


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Overall Length
510mm
Finish
Chrome
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3293 U-2
Zoro #
G8770699
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4"
Overall Length
510mm

Details

Item
Ratchet,Reversible,3/4"
Finish
Chrome
Reversing
Yes

Description

Ratchet,Reversible,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.