Zoro Homepage

3/4" Drive Socket Set, Metric, 14-Pieces

  • Mfr # 32 EMZ

  • Zoro # G8762183


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
14
Includes
(11) Ratchet 3293 Z-94 Missions 32mm, 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm,; Accessories Cross handle; Sliding Piece 3287 3/4"; Extension
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32 EMZ
Zoro #
G8762183
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4"

Details

Item
Socket Set
Number of Pieces
14
Includes
(11) Ratchet 3293 Z-94 Missions 32mm, 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm,; Accessories Cross handle; Sliding Piece 3287 3/4"; Extension
SAE or Metric
Metric
Measurement Type
Metric

Description

Socket Set,3/4",14 pcs.,Hex 22-50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.