Zoro Homepage

3/4" Square Drive, 1-1/16" SAE Socket, 12 Points

  • Mfr # D 32 1.1/16AF

  • Zoro # G8762579


product price: $24.39
/ea

Key Features

Drive Size
3/4" Square
Finish
Chrome plated
Overall Length
54.5mm
SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 32 1.1/16AF
Zoro #
G8762579
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4" Square
Size
1-1/16"
Overall Length
54.5mm

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
SAE
Number of Points
12
Socket Type
Bi-Hexagon UD Profile
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,3/4 In.,1.1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.