Zoro Homepage

3/4" Square Drive, 32mm Metric Socket, 6 Points

  • Mfr # 32 32

  • Zoro # G8762229


product price: $22.89
/ea

Key Features

Drive Size
3/4" Square
Finish
Chrome plated
Overall Length
57.5mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32 32
Zoro #
G8762229
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/4" Square
Size
32mm
Overall Length
57.5mm

Details

Item
Socket
Finish
Chrome plated
SAE or Metric
Metric
Number of Points
6
Socket Type
Hexagon UD Profile
Material
Gedore Vanadium Steel 31CrV3

Description

Socket,3/4 In.,32mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.