Zoro Homepage

3/4" Square Drive Impact Socket Gun Metal, 3/4", Long 24mm

  • Mfr # K 32 L 24

  • Zoro # G8763172


product price: $46.79
/ea

Key Features

Drive Size
3/4" Square
Overall Length
95mm
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K 32 L 24
Zoro #
G8763172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4" Square
Size
24mm
Overall Length
95mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Socket Type
Hexagon, Long Pattern Impact
Material
Gedore Special Steel
Category Type
Impact Socket

Description

Impact Socket,3/4 In.,Long 24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.