
3/4" Square Drive Impact Socket Gun Metal, 3/4", Long 41mm
Mfr # K 32 L 41
Zoro # G8763443
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4" Square
Overall Length
95mm
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K 32 L 41
Zoro #
G8763443
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4" Square
Size
41mm
Overall Length
95mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Gun Metal
Material
Gedore Special Steel
Socket Type
Hexagon, Long Pattern Impact
Category Type
Impact Socket
Description
Impact Socket,3/4 In.,Long 41mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.