Shop All Pipe Wrenches
Gedore
36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench
Mfr # 225 36
Zoro # G7378905
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Capacity 3 1/2 in
- Handle Material Alloy Steel
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gedore
- MFR # 225 36
- Zoro # G7378905
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 36 in |
Details
Item | Straight Pipe Wrench |
Jaw Capacity | 3 1/2 in |
Handle Material | Alloy Steel |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Jaw Material | Alloy Steel |
Features | Hot-Drop Forged; Forged Parts Tempered; Self-Gripping by Teeth Offset Against Direction of Rotation; Gedore Special Hardened and Tempered Steel |
Handle Type | I-Beam |
Jaw Texture | Serrated |
Corrosion Resistant | No |
Insulated | No |
Adjustment Type | Groove |
Adjustable | Manual |
Non-Magnetic | No |
Finish | Chrome |
Tether Style | Tether Capable |
Description
The GEDORE 225 36 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench is the perfect tool for heavy-duty tasks. The alloy steel construction means it can handle tough jobs, while the serrated jaw gives you a firm grip on whatever you are working with. This straight pipe wrench has a manual adjustable jaw that allows you to adjust your grip easily. The I-beam handle provides extra strength and durability, while the serrated jaw gives you more control over what you are working with. It has a length of 36 in., making it easy to reach wherever your work takes you. If you need something powerful enough to tackle any job, this GEDORE 225 36 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt De0240 Battery (DE0240 BATTERY DEWALT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" (J5469)
- WRIGHT TOOL Impact Bit, 3/4 x 3-1/4In, 6pt, Black Oxide (62-14MM)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- GEDORE 14 in L 1 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 14)
- GEDORE 10 in L 1 in Cap. Alloy Steel Straight Pipe Wrench (225 10)
- GEDORE 12 in L 1 1/4 in Cap. Alloy Steel Straight Pipe Wrench (225 12)
- GEDORE 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (227 8)
- GEDORE 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (227 14)
- LENOX Pipe Wrench, 24in. ALUMINUM PIPE WRENCH (LEN23824)
- Gedore Wrenches